Stepstool
- Mfr # FG252300BEIGE
- Zoro # G923945553
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Product Type
Step Stool
Overall Depth
16 in
Overall Height
13.5 in
Number of Steps
2
Feet Type
Slip-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG252300BEIGE
- Zoro #
- G923945553
- UPC #
- 086876031645
- Country of Origin
- United States
- Item
- Step Stool
- Product Type
- Step Stool
- Number of Steps
- 2
- Feet Type
- Slip-Resistant
- Load Capacity - Maximum
- 350 lb
- Material
- Plastic
- Tread Type
- Antislip
- Color
- Tan
- Weight
- 6 lb
- Nesting
- Not Nestable
- Folding
- Not Foldable
- Assembly
- Assembled
- Shape
- Round
- Stacking
- Not Stackable
- Base Spread
- 16 in
- Locking Mechanism
- Weight-Actuated Step Lock
- Casters Included
- Swivel
- ANSI Duty Rating
- Type IAA
- Includes Handrails
- Handrails Not Included
- Feet Material
- Rubber, Vinyl
- Shell Material
- Plastic
- Wire Color
- Tan
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 16 in
- Overall Height
- 13.5 in
- Standing Height - Maximum
- 13.5 in
- Top Step Depth
- 16 in
- Reach Height - Maximum
- 7.7 ft
- Step Depth
- 16 in
- Overall Diameter
- 16 in
- Closed Depth
- 16 in
- Caster Diameter
- 1.7 in
- Step Width
- 16 in
- Base Width
- 16 in
Description
Number of Steps 2, Overall Height 13.5 in, Material Plastic, Top Step Depth 16 in, Color Tan, Closed Depth 16 in, Step Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.