Storage Tote W/ Lid, 20 gal, 27-7/8 in L x 17-3/8 in W x 15-1/8 in H, White, 6 PK
- Mfr # FG9S3100WHT
- Zoro # G806598975
product price:Â
$
554.99
/pk of 6, $92.50/ea
Free Shipping & Returns
Key Features
Overall Height
15-1/8 in
Overall Length
27-7/8 in
Overall Width
17-3/8 in
Overall L x W x H
27-7/8 in L x 17-3/8 in W x 15-1/8 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG9S3100WHT
- Zoro #
- G806598975
- UPC #
- 86876166194
- Country of Origin
- United States
- Volume Capacity
- 20 gal
- Color
- White
- Item
- Storage Tote W/ Lid
Dimensions
- Overall Height
- 15-1/8 in
- Overall Length
- 27-7/8 in
- Overall Width
- 17-3/8 in
- Overall L x W x H
- 27-7/8 in L x 17-3/8 in W x 15-1/8 in H
Description
RUBBERMAID BRUTE TOTE FG9S3100WHT, WHITE, 27-7/8 X 17-3/8 X 15-1/8 REINFORCED RIBBED BOTTOM OFFERS EXTRA SUPPORT FOR THESE RUBBERMAID BRUTE TOTES. POLYETHYLENE TOTES INCLUDE MARK-IT-FRESH DATE CONTROL PANEL AND DURABLE SNAP-TIGHT LID. STACKABLE. INCLUDES LID. NSF CERTIFIED. ORDER IN QUANTITIES OF 6, PRICED EACH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.