Zoro Homepage

Structural Foam, 500 lb Load Capacity, 2 Shelves, 34.13" W, 32.38 in H

  • Mfr # FG9T6600BLA

  • Zoro # G4061125


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.38 in
Overall Width
34.13"
Material
Structural Foam
Color
Black
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T6600BLA
Zoro #
G4061125
UPC #
86876175080
Country of Origin
United States

Dimensions

Overall Height
32.38 in
Overall Width
34.13"
Wheel Diameter
5 in
Overall Depth
17.38 in
Height
32.38 in
Depth
17.38 in

Details

Material
Structural Foam
Color
Black
Load Capacity
500 lb
Wheel Type
Non-Locking Swivel; Non-Marking
Number of Shelves
2
Number of Drawers
0
Caster Lock
No
Features
Caster/Wheel Indicator
Number of Caster Wheels
4
Total Number of Bins
0
Caster Type
Four 5 in Non-Marking Casters
Shelf Type
Fixed
Number of Doors
0
Number of Handles
1

Description

Move heavy tools, materials and supplies to where the job is with Rubbermaid® Commercial Heavy-Duty Flat-Handle Maintenance & Utility Carts. The cart's deep, lipped shelves prevent bulkier items from falling off the cart when in transit, and its easy-grip, flat handle features convenient compartments for smaller parts and fasteners. An integrated V-notch also allows you to securely place pipe and conduit to aid in cutting tasks. Work smarter, faster and saferrounded corners help protect walls, doorways and furniture, and its durable, structural foam design is both lightweight and easy to maneuver.


  • Heavy-Duty Utility Cart with Lipped Shelf transports materials, supplies, and heavy loads securely with up to 500 lbs. load capacity. The lipped shelves prevents items from falling off the cart and features an integrated V-notch to hold pipe and conduit securely for safe cutting.
  • Easy-grip horizontal flat handle with handle compartments.
  • Designed with rounded corners to protect furniture, walls, and doorways.
  • Durable structural foam construction is lightweight and maneuverable with 500 lbs. of storage weight capacity.
  • Lipped shelf features integrated V-notch to hold pipe and conduit securely for safe cutting.
  • Deep pocket shelves to keep loads secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.