Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Foam, 500 lb Load Capacity, 1 Shelves, 20.5" W

  • Mfr # FG440100BLA

  • Zoro # G4061484


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20.5"
Material
Structural Foam
Load Capacity
500 lb
Number of Shelves
1
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG440100BLA
Zoro #
G4061484
UPC #
86876172980
Country of Origin
United States

Dimensions

Overall Width
20.5"
Height
7 in
Depth
32.5 in

Details

Material
Structural Foam
Load Capacity
500 lb
Number of Shelves
1
Caster Type
Two 5 in TPR Fixed-Position Casters; Two 5 in TPR Swivel Casters
Weight
45.69 lbs

Description

Rubbermaid® Commercial Triple Trolley, 500-lb Cap, 20-1/2w x 32-1/2d x 7h, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.