Shop DURHAM MFG

Truck, Steel, 1,200 lb Load Capacity, 3 Shelves, 39 in L, 24 1/4 in W, 37 1/2 in H, Raised Handle

  • Mfr # LDO-2436-3-95
  • Zoro # G1943187

product price: 
$
548.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
39 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-2436-3-95
Zoro #
G1943187
UPC #
714334012263
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Truck
Handle Type
Raised
Number of Shelves
3
Caster Wheel Type
Tread on Core
Distance Between Shelves
7 9/16 in
Distance Between Middle and Bottom Shelf
8 in
Finish
Powder Coated
Distance Between Top and Middle Shelf
8 in
Assembled/Unassembled
Assembled
Gauge
14 ga
Capacity per Shelf
400 lb
Caster Core Material
Polyurethane
Shelf Adjustability
Fixed
Platform Surface
Textured
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Iron
Power Indicator
No
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
37 1/2 in
Overall Length
39 in
Overall Width
24 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Caster Width
1 1/4 in
Shelf Width
24 1/4 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
39 in x 24 1/4 in x 37 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Wire Rope Length
39 in
Length
39 in

Description

Truck, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 24 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 7 9/16 in, Shelf Width 24 1/4 in, Distance Between Middle and Bottom Shelf 7 9/16 in, Distance Between Top and Middle Shelf 7 9/16 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.