
Structural Foam Tilt Truck, 0.75 cu yd, Standard Duty, 1,000 lb Capacity, Black
Mfr # RCP 1013 BLA
Zoro # G4179360
product price:Â $1,007.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
38 in
Overall Length
64.5 in
Overall Width
30.25 in
Load Capacity
1,000 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCP 1013 BLA
Zoro #
G4179360
UPC #
086876184198
Country of Origin
United States
Dimensions
Overall Height
38 in
Overall Length
64.5 in
Overall Width
30.25 in
Details
Item
Tilt Truck
Load Capacity
1,000 lb
Color
Black
Cubic Yard Capacity
0.75 cu yd
Material
Plastic
Description
Molded tilt truck can be easily maneuvered by one person. Non-scuff casters won't mark floors. Bin is easy to clean; minimal maintenance. Fits effortlessly onto service elevators. Optional domed lid is available.
- The Rubbermaid Commercial Tilt Truck offers industrial strength construction that transports heavy loads with ease.
- Seamless one-piece molded truck body.
- Sturdy plastic construction won't rust, dent, chip, or peel.
- Features a powder-coated steel frame for corrosion resistance.
- Smooth surface is easy-to-clean and resists pitting and corroding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.