Zoro Homepage

Super Stitch Medium Blend Mop, Blue

  • Mfr # RCPD21206BE

  • Zoro # G407200635


product price: $12.35
/ea

Key Features

Material
Cotton; Synthetic Yarn
Features
Looped Ends; Absorbent; Moisture Resistant; Durable; Cut Ends
Application
Mopping
Type
Mop Head Refill
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPD21206BE
Zoro #
G407200635
UPC #
86876064599
Country of Origin
United States

Details

Item
Super Stitch Medium Blend Mop
Material
Cotton; Synthetic Yarn
Features
Looped Ends; Absorbent; Moisture Resistant; Durable; Cut Ends
Application
Mopping
Type
Mop Head Refill
Color
Blue

Description

Super Stitch Blend Mop with 1 headband outperforms and outlasts premium cutend mops two to one Balanced blend of fourply cotton and synthetic yarns provides high absorbency and strength Synthetic mesh headband prohibits moistureretention for longer product life Looped ends and yarn tailband mop deliver greater floor coverage The looped end provides the ultimate durability and likenew launderability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.