
Swing Top Lid, Black, Plastic, 16 in W/Dia
Mfr # FG268988BLA
Zoro # G4072529
product price: $48.09
/eaKey Features
For Use With
Rubbermaid® Commercial 356907, 356988
Lid Shape
Square
Width/Diameter
16 in
Lid Connection
Swing
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG268988BLA
Zoro #
G4072529
UPC #
86876191486
Country of Origin
United States
Dimensions
Width/Diameter
16 in
Height
4"
Details
For Use With
Rubbermaid® Commercial 356907, 356988
Lid Shape
Square
Color
Black
Lid Connection
Swing
Item
Swing Top Lid
Material
Plastic
Description
Rubbermaid® Commercial Swing Top Lid for Untouchable Recycling Center, 16" Square, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.