This item is Discontinued.

Rubbermaid Commercial Swivel Caster, 4 In FG1016L40000

Swivel Caster, 4 In (Discontinued)

  • Mfr # FG1016L40000
  • Zoro # G8900805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG1016L40000
Zoro #
G8900805
UPC #
836513000103
Country of Origin
China

Dimensions

Wheel Dia.
4"

Details

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
For Use With Mfr. Model Number
FG101600BLA
Fits Brand
Rubbermaid Commercial
Item
Swivel Caster, 4"
Product Type
Caster
Compatible Brand
Rubbermaid
Compatible Manufacturer Model Number
FG101600BLA

Description

Swivel Caster, 4 In., For Use With Mfr. Model Number FG101600BLA, Fits Brand Rubbermaid Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.