Zoro Homepage

Swivel Caster

  • Mfr # FG4727L10000

  • Zoro # G8902801


product price: $39.79
/ea

Key Features

Overall Height
6 1/2 in
Overall Width
4 in
Compatible Manufacturer Model Number
FG472700BLA
Compatible Brand
Rubbermaid Commercial
Mounting Plate Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4727L10000
Zoro #
G8902801
UPC #
836513001469
Country of Origin
China

Dimensions

Overall Height
6 1/2 in
Overall Width
4 in
Mounting Plate Length
6 in

Details

Item
Swivel Caster
Compatible Manufacturer Model Number
FG472700BLA
Compatible Brand
Rubbermaid Commercial

Description

Swivel Caster, Overall Height 6 1/2 in, Overall Length 6 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.