Zoro Homepage

Swivel Caster for Ingredient Bin

  • Mfr # GRFG3600L40000

  • Zoro # G9673386


product price: $18.55
/ea

Key Features

Caster Sub-Type
Swivel
Wheel Width
1 in
Caster Mounting Type
Plate
Overall Height
3 13/16 in
Compatible Brand
Rubbermaid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG3600L40000
Zoro #
G9673386
UPC #
836513001483
Country of Origin
China

Dimensions

Wheel Width
1 in
Overall Height
3 13/16 in
Overall Width
4 1/2 in
Mounting Plate Length
2 1/2 in

Details

Item
Swivel Caster for Ingredient Bin
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Compatible Brand
Rubbermaid
Compatible Manufacturer Model Number
2020793, 2020794, 2020951, FG265000BLA, FG265002, FG360088WHT, FG360100WHT, FG360200WHT, FG360288WHT, FG360300WHT, FG360388WHT
Compatible with Product Type
Ingredient Bins

Description

Caster, For Use With Grainger Item Number 5M684, 9NU33, 5M685, 5M686, For Use With Mfr. Model Number FG360020WHT, FG360088WHT, FG360100WHT, FG360288WHT, FG360388WHT, Fits Brand Rubbermaid Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.