Zoro Homepage

Swivel Caster, For Use With 1D652

  • Mfr # GRFG1316L20000

  • Zoro # G7294007


product price: $31.89
/ea

Key Features

Wheel Width
1 1/2 in
Caster Mounting Type
Plate
Includes
(4) Lock Nuts, (4) Plow Bolts
Overall Width
3 1/4 in
Overall Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG1316L20000
Zoro #
G7294007
UPC #
836513000417
Country of Origin
China

Dimensions

Wheel Width
1 1/2 in
Overall Width
3 1/4 in
Overall Height
6 1/2 in
Mounting Plate Length
6 in

Details

Item
Swivel Caster
Caster Mounting Type
Plate
Includes
(4) Lock Nuts, (4) Plow Bolts
Compatible Manufacturer Model Number
FG131600BLA
Compatible Brand
Rubbermaid
Compatible with Product Type
Heavy Duty Tilt Trucks

Description

Swivel Caster, For Use With Grainger Item Number 1D652, Includes -, Type -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.