Swivel Caster, For Use With 1D657
Mfr # GRFG1304L30000
Zoro # G9048627
product price: $23.19
/eaKey Features
Wheel Width
7/8 in
Overall Height
7 in
Caster Stem Type
Threaded
Overall Width
1 3/8 in
Compatible Brand
Rubbermaid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFG1304L30000
Zoro #
G9048627
UPC #
836513000295
Country of Origin
China
Dimensions
Wheel Width
7/8 in
Overall Height
7 in
Overall Width
1 3/8 in
Mounting Plate Length
4 in
Details
Item
Swivel Caster, 4in Dia.
Caster Stem Type
Threaded
Compatible Brand
Rubbermaid
Compatible Manufacturer Model Number
FG100400BLA, FG130400BLA
Compatible with Product Type
Utility Duty Tilt Trucks
Description
Swivel Caster 4 in. Dia., Includes -, Type -, For Use With 1D657
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.