Shop RUBBERMAID COMMERCIAL

Tailor(TM) 51 gal Square Outdoor Can, Black, None, Metal, 25 3/16 in

  • Mfr # 2182678
  • Zoro # G608595677

product price: 
$
1,705.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
51 gal
Series
Tailor(TM)
Container Shape
Square
Color
Black
Height
50 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2182678
Zoro #
G608595677
UPC #
-
Country of Origin
China
Container Capacity
51 gal
Item
Outdoor Can
Series
Tailor(TM)
Container Shape
Square
Color
Black
Lid Opening Mechanism
None
Material
Metal
Includes
Hinged Lid
Features
Adjustable Leg Levelers
Standards
ADA Compliant
Mobility
Stationary
Container Basic Material
Metal
Rigid Liner Material
Metal
Container Mounting Style
Free-Standing
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Trash Can
Location
Outdoor
Finish
Powder Coated
Lid Type
Canopy
Lid Connection
Hinged
Legend
Bottles, Cans, Glass, Mixed Recycling, Organic Waste, Paper, Plastic, Recyclables, Recycle, Recycle Symbol
Includes Dolly
Dolly Not Included
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Includes Wheels
Wheels Not Included
Includes Rigid Liner
Rigid Liner Included
Compatible Manufacturer Lid Part Number
Lid Attached
Requires Rigid Liner
Rigid Liner Required
Includes Caddy
Caddy Not Included
Container Material
Metal
Product Type
Trash Can
Wire Color
Black

Dimensions

Height
50 5/8 in
Overall Width
25 1/4 in
Depth
25 1/4 in
Fits Chest Size
Adjustable Leg Levelers

Description

Trash Can Frame, Square, Dome, 51 gal, Black, Height 50 9/16 in, Width/Diameter 25 3/16 in, Depth 25 3/16 in, Metal, Metal, Powder Coated, Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing


  • •Tailor Metal Frames provide an upscale, dimensional look that complements contemporary outdoor environments.
  • •Sleek metal with rounded edges and a variety of panel options provide modern aesthetics that blend seamlessly into any environment
  • •Powder-coated finish provides a smooth finish and classic design
  • •Compatible with a variety of decorative panels to create a modular system that can evolve as facility's needs change.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.