This item is Discontinued.

Rubbermaid Commercial TC Standard Aerosol Refill, Linen Fresh, 6 oz, PK12 FG4009831

TC Standard Aerosol Refill, Linen Fresh, 6 oz, PK12 (Discontinued)

  • Mfr # FG4009831
  • Zoro # G4192953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4009831
Zoro #
G4192953
UPC #
10763905009833
Country of Origin
United States

Dimensions

Size
6 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Linen Fresh
Refill Type
Aerosol Spray
Weight
6.581 lbs
Application
Automatic Odor Control
For Use With
TC® 400570, 400868, 400979, 401196, 401375
Cleaner Form
Liquid
Net Weight
6.581 lbs

Description

Rubbermaid® Commercial TC Standard Aerosol Refill, Linen Fresh, 6 oz, 12/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.