This item is Discontinued.

Rubbermaid Commercial Twister Wet Mop, 22 oz Dry Wt FGF16600WH00

Twister Wet Mop, 22 oz Dry Wt (Discontinued)

  • Mfr # FGF16600WH00
  • Zoro # G5630012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF16600WH00
Zoro #
G5630012
UPC #
086876046052
Country of Origin
Unknown

Dimensions

Headband Size
Twister
Width
5-1/2" to 6-1/2"
Length
30" to 36-1/2"

Details

Mop Head Color
White
Mop Connection Type
Clamp
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Item
Wet Mop
Color Coding System
Yes
Ply
4
Launderable
No
Basic Material
Cotton
Green Certification or Other Recognition
Green Seal Certified
Color
White
Series
Dura Pro
Dry Weight
22 oz
Includes
Mop
Connection Type
Screw-On
Handle Included
No
Material
Cotton
For Use With
Rubbermaid Commercial Products Mop Handles
Sub-Category
Mop Heads
End Type
Cut
Product Type
Wet Mop
Mop Style
String
Launderability
Disposable

Description

Wet Mop, Mop Connection Type Clamp On, Launderable No, Dry Weight 22 oz, Mop End Type Cut, Includes Mop, Color Coding System Yes, Headband Size Twister, Mop Style String, Product Type Wet Mop, Series Dura Pro, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.