Universal Mop Head, Slide On Connection, Looped-End, White, Cotton
Mfr # FGE13800WH00
Zoro # G4615147
product price:Â $9.19
/ea
Sold in multiples of 12 for $110.28
Key Features
Headband Size
Universal
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGE13800WH00
Zoro #
G4615147
UPC #
086876047813
Country of Origin
Viet Nam
Dimensions
Headband Size
Universal
Overall Width
4 in
Overall Depth
3 3/8 in
Details
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Looped
Mop Type
Mop Head
Item
Mop Head
Connection Type
Clamp
End Type
Loop
Material
Cotton
Launderable
Yes
Color
White
Series
Universal Headband
Capacity
24 oz
Ply Count
4
Includes Handle
No
Product Type
Wet Mop Head
Description
Mop Head, Material Cotton, Mop Connection Type Slide On, Overall Width 4 in, Overall Depth 3 3/8 in, Launderable Yes, Color White, Mop End Type Loop, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size Universal, Includes Handle No, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.