Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Universal Square Trash Can with Swing Lid, 23 gal, Plastic, Gray
Mfr # 2143862
Zoro # G323332960
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Color
Gray
Depth
17.57 in
Lid Type
Swing Lid
Includes
Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2143862
- Zoro #
- G323332960
- UPC #
- 86876260601
- Country of Origin
- United States
Dimensions
- Depth
- 17.57 in
- Height
- 36.64 in
- Overall Width
- 16.82 in
Details
- Container Shape
- Square
- Item
- Trash Can
- Color
- Gray
- Lid Type
- Swing Lid
- Includes
- Lid
- Material
- Plastic
- Container Capacity
- 23 gal
- Lid Opening Mechanism
- Open Top
Description
The Rubbermaid Commercial Square Container is perfect for holding large irregular objects and features venting channels for increased efficiency when removing waste. Plastic construction is durable and crack resistant, even under tough indoor and outdoor conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.