Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid Commercial Universal Uprigh GRFG4510L1BEIG

Universal Uprigh (Discontinued)

  • Mfr # GRFG4510L1BEIG
  • Zoro # G7344321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4510L1BEIG
Zoro #
G7344321
UPC #
836513008802
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
3 3/4 in
Overall Depth
23 1/4 in

Details

Color
Beige
Item
Universal Upright
For Use With Mfr. Model Number
4500-89, 4520-89, 4535-88
For Use With Grainger Item Number
1FD39, 1FD43, 4BU68
Product Type
Utility Cart Universal Leg

Description

Utility Cart Universal Leg, Color Beige, Includes -, For Use With Grainger Item Number 1FD39, 1FD43, 4BU68, For Use With Mfr. Model Number 4500-89, 4520-89, 4535-88, Overall Depth 23 1/4 in, Overall Width 3 3/4 in, Overall Height 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.