Untouchable Square Swing Top, 20.1" W/Dia, Gray

  • Mfr # RCP266400GY

  • Zoro # G501846548


product price: $89.43
/ea
Free Shipping & Returns

Key Features

For Use With
3958; 3959
Lid Shape
Square
Color
Gray
Width/Diameter
20.1"
Height
6.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP266400GY
Zoro #
G501846548
UPC #
86876057621
Country of Origin
United States

Dimensions

Width/Diameter
20.1"
Height
6.2"
Length
20.1"

Details

For Use With
3958; 3959
Lid Shape
Square
Color
Gray
Item
Untouchable Square Swing Top

Description

Square swing top offers a hygienic solution for hands-free waste disposal design. Swing lid provides easy access for refuse disposal and then quickly returns to hide refuse from public view. Top also controls waste, odors and smoking debris. Lid is designed for use with Rubbermaid Untouchable Square Containers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.