This item is Discontinued.

Rubbermaid Commercial Upright Vacuum, 12 In, 105 cfm, 11A, HEPA FG9VPH120000

Upright Vacuum, 12 In, 105 cfm, 11A, HEPA (Discontinued)

  • Mfr # FG9VPH120000
  • Zoro # G4121126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9VPH120000
Zoro #
G4121126
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
40 ft
Width
12 in
Length
13 4/5 in
Height Adjustment
Automatic
Height
46 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
105 cfm
Item
Upright Vacuum
Attachments
Not Included
HP
1-13/16 HP
Light
Yes
Amps
12
Vacuum Bag Type
Bagged
Net Weight
27 lb.
Filter Type
HEPA
Voltage
120

Description

Upright Vacuum, Voltage 120, Height 46 in, Length 13 4/5 in, Width 12 in, Power Cord Length 40 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.