This item is Discontinued.

Rubbermaid Commercial Upright Vacuum, 12 In, 156.5 cfm, 7A FG9VCV120000

Upright Vacuum, 12 In, 156.5 cfm, 7A (Discontinued)

  • Mfr # FG9VCV120000
  • Zoro # G3936301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9VCV120000
Zoro #
G3936301
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
50 ft
Width
13 in
Length
16 1/2 in
Height
46 in
Height Adjustment
Manual 6-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
157 cfm
Item
Upright Vacuum
Attachments
Not Included
Amps
7
Vacuum Bag Type
Bagged
Net Weight
20.2 lb.
Handle
Metal
Furniture Guard
Yes
HP
1-1/8 HP

Description

Upright Vacuum, Height 46 in, Length 16 1/2 in, Width 13 in, Power Cord Length 50 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.