This item is Discontinued.

Rubbermaid Commercial Upright Vacuum Cleaner, .64 hp, 4A FG9VUL120000

Upright Vacuum Cleaner, .64 hp, 4A (Discontinued)

  • Mfr # FG9VUL120000
  • Zoro # G4060357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9VUL120000
Zoro #
G4060357
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
40 ft

Details

Vacuum Product Grouping
Bagless Upright Vacuum
Cleaning Path
12"
Item
Upright Vacuum
Vacuum Bag Type
Bagless
Net Weight
15.5 lb.
Attachments
Not Included

Description

Power Cord Length 40 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.