4" Casters 2-shelf Utility Cart, Foam, 2 Shelves, 32.4" W, 40.2" H, Push Handle Handle

  • Mfr # RCP9T6700BLA

  • Zoro # G401859259


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40.2"
Overall Width
32.4"
Material
Foam
Color
Black
Handle Type
Push Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP9T6700BLA
Zoro #
G401859259
UPC #
86876175097
Country of Origin
United States

Dimensions

Overall Height
40.2"
Overall Width
32.4"
Overall Depth
25.6"

Details

Material
Foam
Color
Black
Item
4" Casters 2-shelf Utility Cart
Handle Type
Push Handle
Number of Shelves
2
Features
Lightweight; Maneuverable; Heavy Duty; Sturdy; Rust Resistant; Dent Resistant; Chip Resistant; Rounded Edges; Ergonomic; Non-marking Caster; Peel Resistant

Description

Lightweight and maneuverable, this heavy-duty utility cart features a sturdy structural foam construction that won't rust, dent, chip or peel. Rounded corners protect walls and furniture. Ergonomic push handle provides optimum hand placement and push height, improving control and worker safety. Molded-in storage compartments are designed for holsters, hooks and notches. Bottom shelf is easy to access. Utility cart moves easily on large, 5" nonmarking swivel casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.