Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Economy Cart, Plastic, 200 lb Load Capacity, 3 Shelves, 33.6" W, 37.8" H
- Mfr # RCP342488BK
- Zoro # G401858795
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37.8"
Overall Width
33.6"
Material
Plastic
Color
Black
Load Capacity
200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCP342488BK
- Zoro #
- G401858795
- UPC #
- 86876159509
- Country of Origin
- United States
Dimensions
- Overall Height
- 37.8"
- Overall Width
- 33.6"
- Overall Depth
- 18.6"
Details
- Material
- Plastic
- Color
- Black
- Load Capacity
- 200 lb
- Item
- Economy Cart
- Number of Shelves
- 3
- Number of Casters
- 4
Description
Three-shelf, utility cart is versatile for audiovisual, video, filing and foodservice purposes and offers a high-style appearance with brushed aluminum uprights. Smooth surfaces are easy to clean. Quiet casters and plastic construction help eliminate noise. Shelves feature a 1/4" lip on three sides and one flat side for easy loading. Cart holds a total of up to 200 lb. Maneuver cart easily with dual-molded handles and 4" nonmarking swivel casters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.