Utility Cart, w/Pneumatic Wheels, 54" x, Plastic, 54" L, 25" W, 37" H

  • Mfr # RUB482

  • Zoro # G8487055


product price: $2,233.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37"
Overall Length
54"
Overall Width
25"
Material
Plastic
Weight
71.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB482
Zoro #
G8487055
UPC #
848109065670
Country of Origin
United States

Dimensions

Overall Height
37"
Overall Length
54"
Overall Width
25"

Details

Material
Plastic
Item
Utility Cart,w/Pneumatic Wheels,54" x
Weight
71.01

Description

Utility Cart,w/Pneumatic Wheels,54 In. x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.