Zoro Homepage

Vinyl Recycling Cart Bag Red

  • Mfr # 1966882

  • Zoro # G5574101


product price: $67.69
/ea

Key Features

Overall Length
17 1/2 in
Overall Width
10 1/2 in
Overall Height
33 in
Volume Capacity
34 gal.
Load Capacity
34 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1966882
Zoro #
G5574101
UPC #
086876227369
Country of Origin
Viet Nam

Dimensions

Overall Length
17 1/2 in
Overall Width
10 1/2 in
Overall Height
33 in
Overall Depth
16 3/4 in

Details

Color
Red
Volume Capacity
34 gal.
Load Capacity
34 gal.
Item
Recycling Cart Bag
For Use With
Recycling, Wire Waste
Type
Janitorial Cleaning Cart Bag
Material
Vinyl
Cart Product Grouping
Cart Accessory
Capacity
34 gal
Number of Compartments
0
Compatible Manufacturer Part Number
FG617388BLA, FG617388BLUE, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T9200BLA
Closure Type
Zipper
Features
(6) Grommets
For Holding
Recycling, Wire Waste

Description

Recycling Cart Bag, Capacity 34 gal, Overall Width 10 1/2 in, Overall Depth 16 3/4 in, Overall Height 33 in, For Use With Recycling, Wire Waste, Color Red, Features (6) Grommets, Material Vinyl, Number of Compartments 0, Closure Type Zipper, Compatible Manufacturer Part Number FG617388BLA, FG617388BLUE, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T9200BLA, For Holding Recycling, Wire Waste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.