This item is Discontinued.

No Product Image Available

Waste Container, Landfill, 33 Gal, 18-1/2"x24"x47-9/10", BK/GY (Discontinued)

  • Mfr # RCP1961628
  • Zoro # G801859293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP1961628
Zoro #
G801859293
UPC #
86876228625
Country of Origin
United States

Description

Configure Decorative Waste Container provides a recycling solution with sleek, smooth surfaces and contoured edges. Modern appearance will fit seamlessly into any indoor or outdoor commercial environment. Heavy-gauge stainless steel, one-stream recycler features contoured edges and magnetic connections that keep receptacles perfectly aligned to one another for a professional appearance. Rounded, easy-glide feet allow the container to be moved efficiently while a color-coded label and single-stream open top reliably collect recyclables or waste. Easy-access front door with handle allows ergonomic removal of materials from the recycler while an internal door hinge prevents wall damage. Rigid plastic liner with handles has integrated cinches for knot-free bag changes and built-in venting channels that allow air to flow into the garbage can for easier disposal. Front color is Grey Stenni Gloss. Side and back color is textured black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.