Waste Container, Square, 23 Gal, 15-1/2"x16-1/2"x30-9/10", BE

  • Mfr # RCP356988BG

  • Zoro # G401859273


product price:  $88.49
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Square
Height
32.9 in
Overall Width
16.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP356988BG
Zoro #
G401859273
UPC #
86876023749
Country of Origin
United States

Dimensions

Height
32.9 in
Overall Width
16.5 in
Depth
15.5"

Details

Container Capacity
23 gal
Item
Heavy Duty Plastic Can
Container Shape
Square
Color
Beige
Material
Plastic
Features
Durable; Crack Resistant

Description

Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants and other public locations, this waste container offers a sleek design for a professional image. Patent-pending can liner cinch allows easy bag retention and eliminates knot tying. Rugged plastic construction is durable and crack-resistant, even under tough indoor/outdoor conditions. Optional self-closing lid (sold separately) enhances appearance and contains odors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.