7 gal Rectangular Fire-Resistant Wastebasket, Beige, Thermoset Polyester, 10.5 in, 6 PK

  • Mfr # RCP254300BGCT

  • Zoro # G901848647


product price:  $532.99
/pk 6, $88.83/ea
Free Shipping & Returns

Key Features

Container Capacity
7 gal
Container Shape
Rectangular
Color
Beige
Height
15.5 in
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCP254300BGCT
Zoro #
G901848647
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Overall Width
10.5 in
Depth
14.5"

Details

Container Capacity
7 gal
Item
Fire-Resistant Wastebasket
Container Shape
Rectangular
Color
Beige
Material
Thermoset Polyester
Features
Impact Resistant; Rust Resistant; Dent Resistant

Description

Fire-resistant wastebasket can contain burning paper without the wastebasket melting or contributing fuel to the container's contents. Textured finish helps minimize appearance of surface scratches. Thermoset polyester resists heat and impacts. It won't rust. Capacity is 28 quarts. This wastebasket offers a contemporary shape and UL rating and is ideal for industrial or hospital use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.