Rubbermaid Commercial
WaveBrake 18 QT Dirty Water Bucket, 14" H, Gray, Plastic
Mfr # RCP2064905
Zoro # G907202269
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 18 qt
- Color Gray
- Bucket/Pail Width 9.8"
- Bucket/Pail Height 14"
- Bucket/Pail Length 15.2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 Gal Trash Can Lid, Pink (84101126)
- BLACK & DECKER Steam Iron (ICR19XS)
- ELCO LABORATORIES Kirby Gen Vac Bag 3PK (KR-14505)
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- RUBBERMAID COMMERCIAL Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL 1 gal Rectangular Charging Bucket, 12 13/64 in H, Yellow, Plastic (FGQ95088YEL)
- RUBBERMAID COMMERCIAL 4-1/4 gal. Rectangular Split Bucket, 10-1/8" H, Gray, Plastic (FG261700GRAY)
- RUBBERMAID COMMERCIAL 19 qt Gray, Plastic (FG262888GRAY)
- THE BRUSH MAN 5-Gallon White Plastic Pail With Handle (PAIL-5 GAL-W)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers