This item is Discontinued.

Rubbermaid Commercial Web Foot 4-Ply Cotton/Synthetic Blend Yarn Wet Mop Heads, Looped, End Type: Loop FGA21106BL00

Web Foot 4-Ply Cotton/Synthetic Blend Yarn Wet Mop Heads, Looped, End Type: Loop (Discontinued)

  • Mfr # FGA21106BL00
  • Zoro # G6542308
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGA21106BL00
Zoro #
G6542308
UPC #
086876092356
Country of Origin
United States

Dimensions

Width
1"

Details

Handle Material
None
Item
Small Wet Mop Head,1",4 Ply,Blue
Color
Blue
Material
4-Ply Cotton/Synthetic Blend Yarn
End Type
Loop
Launderable
Yes
Series
Web Foot(R)

Description

Small Wet Mop Head,1 In.,4 Ply,Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.