Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Wet Mop, Green, Cotton/Synthetic
Mfr # FGA25106GR00
Zoro # G616344328
product price:Â
$
12.99
/ea
Key Features
Compatible Manufacturer Part Number
FGH226000000
Mop End Type
Loop
Material
Cotton/Synthetic
Overall Width
6 in
Capacity
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGA25106GR00
- Zoro #
- G616344328
- UPC #
- 086876092981
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Depth
- 12 in
- Headband Size
- 5 in
Details
- Compatible Manufacturer Part Number
- FGH226000000
- Mop End Type
- Loop
- Item
- Wet Mop
- Material
- Cotton/Synthetic
- Capacity
- 16 oz
- Ply Count
- 4
- Launderable
- Yes
- Color
- Green
- Antimicrobial
- Yes
- Series
- Web Foot
- Resistance Properties
- Chemical Resistant
- Dry Weight
- 18 oz
- Standards
- REACH
- Includes Handle
- No
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Mop Connection Type
- Clamp On
- Includes Wet Mop Tailband
- Yes
- Mop Style
- String
- Mop Head Color
- Green
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 12 in, Launderable Yes, Color Green, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 16 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head