Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Wet Mop Handle, 54 in L, Gray (Discontinued)

  • Mfr # FGH225000000
  • Zoro # G216456797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGH225000000
Zoro #
G216456797
UPC #
086876050448
Country of Origin
United States

Details

Mop Connection Type
Clamp

Description

Wet Mop Handle, Connection Type Clamp On, Handle Length 54 in, Material Aluminum, Handle Color Gray, Connection Thread Type Not Applicable, Tip Material Polypropylene, Features For 5 in Headband Mops, Yellow Head, Series Gripper(R), Color Coding System Yes, Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.