Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12

  • Mfr # RCPQ410REDCT

  • Zoro # G302448934


product price: $182.99
/pk 12, $15.25/ea
Free Shipping & Returns

Key Features

Width
18"
Material
MicroFiber
Features
Hook & Loop Backing; Durable
Type
Mop Head Refill
Application
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ410REDCT
Zoro #
G302448934
UPC #
-
Country of Origin
United States

Dimensions

Width
18"

Details

Item
Hygen 18" Microfiber Wet Pad
Material
MicroFiber
Features
Hook & Loop Backing; Durable
Type
Mop Head Refill
Application
Floor
Color
Red/Blue

Description

Microfiber Damp Room Mop provides optimal damp mopping performance in the Rubbermaid Hygen system. Premium split nylon/polyester blend microfiber provides optimal wet mopping performance. Dense, quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing withstands harsh laundering conditions and attaches pads more securely. Double-finished edges retain mop shape with use over time. Color-coded products help reduce cross-contamination by differentiating area of use. Patent-pending, zigzag design packs 17 percent more split microfiber into each mop. It is proven to clean floors 45 percent better than string mops and 25 percent better than conventional microfiber. Superior construction and premium-grade materials maximize durability and product life. Mophead is durable through 500 launderings or 200 with bleach in hot and cold water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.