Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Kit, For Use With 1D657

  • Mfr # GRFG1004L30000

  • Zoro # G7372066


product price: $58.36
/ea

Key Features

Overall Height
10 in
Overall Length
10 in
Overall Width
4 1/2 in
For Use With Mfr. Model Number
FG130400BLA
For Use With Grainger Item Number
1D657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG1004L30000
Zoro #
G7372066
UPC #
836513000011
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
10 in
Overall Width
4 1/2 in

Details

Item
Wheel Kit
For Use With Mfr. Model Number
FG130400BLA
For Use With Grainger Item Number
1D657
Includes
(2) Wheels, Nuts and Washers
For Use With
1D657
Product Type
Caster Kit
Compatible Manufacturer Model Number
FG130400BLA
Compatible Product Type
Utility Duty Tilt Trucks
Compatible Brand
Rubbermaid

Description

Wheel Kit, Includes (2) Wheels, Nuts and Washers, For Use With 1D657

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.