X-Cart Cover, Large, 8 Bushel
Mfr # 1889864
Zoro # G4610140
product price: $63.49
/eaKey Features
Color
Black
For Use With Mfr. Model Number
1881750, 1881781
For Truck Type
Basket Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1889864
Zoro #
G4610140
UPC #
-
Country of Origin
China
Details
Color
Black
Item
X-Cart Cover,Large,8 Bushel
For Use With Mfr. Model Number
1881750, 1881781
For Truck Type
Basket Trucks
Description
X-Cart Cover, For Truck Type Basket Trucks, Closure Hook-and-Loop, Color Black, Fits Truck Size (Cu.-Ft.) 9.96 cu ft, Fits Truck Size (Cu.-Yd.) Not Applicable, For Use with Series Universal, Lid/Cover Material Vinyl, Overall Height 9 in, Overall Length 35 in, Overall Width 26 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.