X-Cart Cover, Small, 4 Bushel
Mfr # 1889863
Zoro # G4610131
product price: $58.89
/eaKey Features
Overall Length
25 3/8 in
Overall Width
19 7/8 in
Overall Height
9 in
Color
Black
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1889863
Zoro #
G4610131
UPC #
-
Country of Origin
China
Dimensions
Overall Length
25 3/8 in
Overall Width
19 7/8 in
Overall Height
9 in
Details
Color
Black
Item
Hamper Cover
Material
Vinyl
Shape
Rectangle
Compatible Manufacturer Model Number
1881749
Attachment Mechanism
Drawstring
Product Type
Hamper Cover
Description
Hamper Cover, Color Black, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.