This item is Discontinued.

Rubbermaid Connectable Dolly, 250 lb., Fits 55 gal. FG265100BLA

Connectable Dolly, 250 lb., Fits 55 gal. (Discontinued)

  • Mfr # FG265100BLA
  • Zoro # G0918014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG265100BLA
Zoro #
G0918014
UPC #
086876180251
Country of Origin
United States

Dimensions

Width
21"
Height
6-3/4"
Fits Container Size
20, 28, 32, 40, 44, 55 gal.
Caster Size
3"
Depth
29"

Details

For Container Capacity
20 to 55 gal
Load Capacity
250 lb.
Material
Structural Foam HDPE
Dolly Shape
Round
Includes
(5) Nonmarking Swivel Casters, Connection Hitch and Ball, Tilt Stabilizer
Color
Black
For Use With Trash Can Mfr. Model Number
FG264360GRAY
Shape
Round
Max. No. of Containers
1
Standards
NSF approved
Item
Connectable Container Dolly
Series
BRUTE(R)
Dolly Product Grouping
Connectable Container Dolly
For Cntnr Cap
20 to 55 gal

Description

Connectable Container Dolly, 20 to 55 gal, Round, BRUTE(R) Series, 250 lb, Max. No. of Containers 1, Depth 29 in, Height 6 3/4 in, Structural Foam/HDPE, Black, Caster Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.