Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid Continuous Air Freshener Dispenser, Black AIRF500

Continuous Air Freshener Dispenser, Black (Discontinued)

  • Mfr # AIRF500
  • Zoro # G100699590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRF500
Zoro #
G100699590
UPC #
848109066318
Country of Origin
Malaysia

Dimensions

Width
3"
Length
5"
Height
3"

Details

Color
Black
Net Weight
0.24

Description

Rubbermaid Continuous Air Freshener Dispenser Odor control system that delivers timed doses of fragrance for up to 6,000 square feet. Easy to install and activate cartridges. Self-powered - TCell does not require batteries and operates silently. Cartridges - Lasts up to 90 days. Dispenser - Choice of light or normal setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.