Dual Action Floor Sweeper, 7-1/2"
Mfr # FG421388BLA
Zoro # G2628385
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Cleaning Path Width
7 1/2 in
Handle Length
40 in
Sweeping Mechanism
Dual Brush
Sweeping Mechanism Material
Crimped Nylon, Natural Boar
Body Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG421388BLA
Zoro #
G2628385
UPC #
-
Country of Origin
China
Dimensions
Cleaning Path Width
7 1/2 in
Handle Length
40 in
Height
4 in
Length
11 in
Width
9 1/2 in
Details
Item
Stick Sweeper
Sweeping Mechanism
Dual Brush
Sweeping Mechanism Material
Crimped Nylon, Natural Boar
Body Material
Plastic, Steel
Cleaning Path
7-1/2"
Includes
Crimped Nylon Brush, Natural Boar Brush
Sweeper Product Grouping
Stick Sweeper
Sweeper Power Source
Manual
Description
Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 7 1/2 in, Handle Length 40 in, Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Crimped Nylon, Natural Boar, Body Material Plastic, Steel, Height 4 in, Length 11 in, Width 9 1/2 in, Includes Crimped Nylon Brush, Natural Boar Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.