18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ40820GR00
Mfr # FGQ40820GR00
Zoro # G2907651
product price: $11.45
/eaKey Features
Mop Head Color
Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Mop End Type
Fringe, Pad
Mop Type
Dust Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ40820GR00
Zoro #
G2907651
UPC #
086876182552
Country of Origin
Viet Nam
Dimensions
Length
18 in
Depth
5 in
Overall Length
18 in
Overall Width
18 in
Overall Depth
5 in
Details
Mop Head Color
Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Mop End Type
Fringe, Pad
Mop Type
Dust Mop
Item
Dust Mop
Color Coding System
Yes
Color
Green
For Use With
Mfr. No. Q101-20
Material
Microfiber
Launderable
Yes
End Type
Pad with Fringe
Antimicrobial
No
Style
Flat
Features
Hook and Loop
Compatible Manufacturer Part Number
Q101-20
Product Type
Dust Mop Head
Description
Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Green, Compatible Grainger Part Number 2FTT6, Compatible Manufacturer Part Number Q101-20, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.