Shop All Carts, Caddies & Accessories
Rubbermaid
Executive FG9T8600BLA Black Preassembled Locking Security Hood for FG9T7500BLA
Mfr # 690FG9T86BLA
Zoro # G711633303
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG9T86BLA
- Zoro # G711633303
- Country of Origin China
- Category Carts, Caddies & Accessories
Description
Keep your cleaning supplies secure and out of sight with this Rubbermaid Executive black preassembled locking security hood for Rubbermaid FG9T7500BLA and FG9T7800BLA high-security housekeeping carts! Made to keep the supplies stored on top of your cart in place and out of sight this hood with a lock for on your housekeeping cart streamlines the look of your cart by concealing cleaning supplies.The fully-locking roll-top hood allows full access to supplies from both sides of the cart and comes standard with the Rubbermaid FG9T7500BLA janitorial cleaning cart and FG9T7800BLA executive housekeeping compact cart. This locking hood accommodates storage for spray bottles as tall as 14'' and provides a professional-looking place to lock away dangerous chemicals and cleaning supplies for safety. The housekeeping cart is sold separately.Overall Dimensions:Length: 9 1/2''Width: 17''Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 15 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26615W)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid (PC-22-1)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- UNGER HydroPower Ultra Water Out Connection with ORing (21064)
- RUBBERMAID High Capacity Replacement Bag (1966881**)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- AMERICAN BUILT PRO Nipple Caddy, 12 in Nipples polyethylene , 77 pc Capacity (T1005 P1)
- CRAWFORD CLIP SPRING BAR 17"" WHT (SG5W)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- Rubbermaid Carts, Caddies & Accessories