
Extra Deep Desk Drawer Director Tray, Plastic, Black (Discontinued)
- Mfr # 11906ROS
- Zoro # G602684605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11906ROS
Zoro #
G602684605
UPC #
18421119065
Country of Origin
United States
Dimensions
Width
11.88"
Height
2.5"
Depth
15"
Details
Item
Drawer Organizers
Material
Plastic
Color
Black
Adjustable
No
Number of Compartments
7
Weight
0.92 lbs
Description
Extra-capacity, deep bins hold a bounty of office supplies. Different-sized sections keep loose supplies organized and easy-to-locate, saving you time. Plastic construction stands up to years of use and still looks great.
- • Extra-capacity, deep compartments.
- • Keeps loose supplies organized.
- • Highly durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.