Shop All Trash Can Lids
Rubbermaid
FG263788RED BRUTE Red Round Dome Top for FG263200 Containers 32 Gallon
Mfr # 690FG26378RD
Zoro # G611510469
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG26378RD
- Zoro # G611510469
- Country of Origin United States
- Category Trash Can Lids
Description
This Rubbermaid FG263788 BRUTE red dome top lid fits securely on your FG263200 BRUTE 32 gallon containers sold separately. Its dome top shape snaps onto your container converting it into a rugged outdoor receptacle bringing you lasting durability and stability! Plus this lid's shape makes it stackable with other BRUTE lids maximizing storage space. Featuring a door that swings shut this lids helps trap odors in and keeps water rodents and bugs out maintaining the sanitary environment of your establishment! Ideal for outdoor use this all-plastic high-density polyethylene lid with a professional-grade construction prevents rusting chipping or peeling and resists denting! Plus it has an added UV stabilizer for added durability in sun-exposed areas. Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can is sure to do the job!Overall Dimensions:Diameter: 22 5/8Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Standard, 420 Sheets, White, 96 PK (GEN800)
- FAST ORANGE Cleaners & Detergents, 1 gal. Dispenser, Citrus (25219)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green, 2PK (ALP302-02-1G-2PK)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- Rubbermaid Trash Can Lids