Shop All Trash Cans
Rubbermaid
FG265500YEL BRUTE 55 Gallon Yellow Round Trash Can
Mfr # 690FG2655YE
Zoro # G611510360
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG2655YE
- Zoro # G611510360
- Country of Origin United States
- Category Trash Cans
Description
The yellow Rubbermaid FG265500YEL BRUTE 55 gallon trash container can be used for a variety of purposes. The double-ribbed base increases stability and dragging capacity and built-in handles on this waste basket allow for non-slip lifting and anti-jam nesting. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal.The heavy-duty durable trash container features an all plastic professional-grade construction that resists dents will not rust chip or peel with continuous use. Additionally it is made with food safe materials for use in prep or storage applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can is sure to do the job!Overall Dimensions:Top Diameter: 26 1/2''Bottom Diameter: 20 1/2''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SQUGEE KIT 12"" W/5' POLE (17050)
- RENUZIT Adjustables Air Freshener, After the Rain Scent, 7 oz Solid, PK12 (DIA 03663)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- WINSOL Crystal Clear 550 Glass Restorer Quart (cc550)
- RUBBERMAID 1.5 gal White Plastic Vanity Wastebasket (2953)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMDFG354100LGRAY)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (FG354100LGRAY)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- Rubbermaid Trash Cans