Shop All Trash Cans
Rubbermaid
FG396400DGRN Plaza Dark Green Square Container with Side Opening 50 Gallon
Mfr # 690FG3964GN
Zoro # G011520198
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG3964GN
- Zoro # G011520198
- Country of Origin China
- Category Trash Cans
Description
Combining contemporary styling durability and convenience this Rubbermaid FG396400DGRN Plaza dark green container with tray top is the perfect addition to your outdoor vicinity! Durably constructed this 50-gallon size optimizes high-capacity waste disposal. Not only does this container have a modern appearance it's extremely convenient and user-friendly. With two spring-loaded swing doors one on each side of the lid this unit conceals waste and contains odors. Plus its textured top accommodates trays up to 15'' x 20'' making this a great one-stop station when used in foodservice settings! From patios and stadiums to parks and other outdoor settings this Plaza container will exceed your waste disposal needs!This unit is also easy for your janitorial staff to maintain. Featuring a side opening door for ''no lift'' unloading your employees can quickly and easily empty and service this unit. With a bolt-down feature ensuring maximum stability and security this container is built to last! Complete with an added UV stabilizer for maximum life in outdoor settings this unit will withstand sun exposure and natural elements giving you a high-quality product with longevity! Also when used with a rigid liner sold separately this concealed unit is FM-Approved meeting the standards to withstand internal flames ensuring the safest waste disposal environment possible. This unit is handicapped accessible making it usable for all your patrons.Overall Dimensions:Width: 25 1/4''Depth: 24 3/4''Height: 42 1/8''Capacity: 50 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wet/Dry Vacuum, 16 gal., 2-Stage, 1-7/8" Hose Dia., Fine Dust Filter (RV2600B)
- L.H. DOTTIE L.H. Dottie 5 lb Box New White Knit Rags (RGZ5)
- BEHRENS 5Qt Galv Stl Pail (1205GS)
- LIBMAN SFT RECYCLED PET WHISK (907)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- Rubbermaid Trash Cans