Shop All Trash Cans
Rubbermaid
FG614400WHT White Rectangular Plastic Step-On Container 48 Qt. / 12 Gallon
Mfr # 690FG6144WH
Zoro # G311510271
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG6144WH
- Zoro # G311510271
- Country of Origin China
- Category Trash Cans
Description
Durable and dependable this Rubbermaid FG614400 white step-on biohazard trash can offers a cleaner hands-free medical waste disposal solution. Its convenient foot pedal allows insertion of waste without lifting the receptacle's lid. Built to operate efficiently through frequent use the heavy-duty foot pedal ensures consistent operation for years to come. The tight-fitting overlapping lid swings shut with ease and makes a tight seal around the container's rim to keep odors and bacteria from escaping. Its secure design keeps odors trapped in while water and insects stay out!Providing safe sanitary waste management this 12 gallon waste container is perfect for use in health care environments as it assists in complying with OSHA regulation; 29 CFR 1910.1030 ''Occupational Exposure to Bloodborne Pathogens.''Featuring a high-density polyethylene base with a durable polypropylene lid this unit will not rust or chip. It maintains reliable puncture-resistant strength and stability while the base ensures a leak-proof performance. Offering easy maintenance this step-on container features smooth contours with rounded corners for easy cleaning. Make the cleanliness of your facility a top priority with this highly practical and purposeful step-on container.Overall Dimensions:Width: 16 1/4''Depth: 15 3/4''Height: 23 3/4''Capacity: 12 gal. 45 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- AMREP Dust Treatment/Cleaner, RTU, f/Dust Mop, 1 Gal, , CL, PK 4 (AMR1003411)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Fabulous Scent, 58 g, Purple, PK60 (2WDS60 LAV)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 32oz, Trigger Spray Btl, PK12 (4995480)
- RUBBERMAID Recycle Vented Trash Can For - Part# Rbmdfg354007Blue (RBMDFG354007BLUE)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID Wastebasket 9G Bisque (2806-TP-BISQU)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- Rubbermaid Trash Cans