Shop All Trash Cans
Rubbermaid
FG614500RED 72 Qt. / 18 Gallon Red Rectangular Step-On Trash Can
Mfr # 690FG6145RD
Zoro # G611510292
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG6145RD
- Zoro # G611510292
- Country of Origin China
- Category Trash Cans
Description
Durable and dependable this Rubbermaid FG614500RED 18 gallon red step-on trash can offers a hands-free waste management solution. Its convenient foot pedal allows insertion of waste without lifting the receptacle's lid. Built to operate quietly and efficiently through frequent use the heavy-duty foot pedal ensures consistent operation for years to come. The tight-fitting overlapping lid swings shut with ease and makes a tight seal around the container's rim to keep odors and bacteria from escaping. Its secure design keeps odors trapped in while water and insects stay out!Providing safe sanitary waste management this 23 gallon waste container is perfect for use in health care environments as it assists in complying with OSHA regulation; 29 CFR 1910.1030 ''Occupational Exposure to Bloodborne Pathogens.''Providing safe sanitary waste management this 18 gallon waste container is perfect for use in health care environments. Featuring a red color for easy identification this lightweight trash can offers lasting durability without the common disadvantages of a metal container such as heavy weight sharp edges and rusting. Plus its smooth surfaces and contoured edges provide easy cleaning. Make the cleanliness of your facility a top priority with this highly practical and useful step-on trash can.Overall Dimensions:Width: 19 3/4''Depth: 16 1/8''Height: 26 1/2''Capacity: 18 gallons 68 liters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- BONA 18 in Tube Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001555)
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1043538)
- SAVOGRAN AllPurpose Cleaner, 45 lb Box, Solid, White (10622)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Container, White, Plastic (RCP261000WH)
- Rubbermaid Trash Cans