Shop All Trash Cans
Rubbermaid
FG614600BEIG Beige Rectangular Plastic Mobile Step-On Container 92 Qt. / 23 Gallon
Mfr # 690FG6146BG
Zoro # G411510287
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG6146BG
- Zoro # G411510287
- Country of Origin China
- Category Trash Cans
Description
Durable and dependable this Rubbermaid FG614600 beige mobile stepon biohazard trash can offers a cleaner handsfree medical waste disposal solution. Its convenient foot pedal allows insertion of waste without lifting the receptacle's lid. HandsFree Foot Pedal : Built to operate efficiently through frequent use the heavyduty foot pedal ensures consistent operation for years to come. No need to touch the lid of the container: simply step on the pedal and dispose of your materials quickly and safely! Durable Construction : Featuring a highdensity polyethylene base with a durable polypropylene lid this unit will not rust or chip. It maintains reliable punctureresistant strength and stability while the base ensures a leakproof performance. Easy to Clean : Offering easy maintenance this stepon container features smooth contours with rounded corners for easy cleaning. Make the cleanliness of your facility a top priority with this highly practical and purposeful stepon container. Roller Bar : A discreet roller bar is tucked behind this trash can to stay out of the way during use but you can easily tilt the can back and roll it for easy transportation. Secure Lid : The tightfitting overlapping lid swings shut with ease and makes a tight seal around the container's rim to keep odors and bacteria from escaping. Its secure design keeps odors trapped in while water and insects stay out! Providing safe sanitary waste management this 23 gallon waste container is perfect for use in health care environments as it assists in complying with OSHA regulation 29 CFR 1910.1030 ''Occupational Exposure to Bloodborne Pathogens.''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER - 36V 33A, DELTA-Q IC1200, INCLUDES 50A GRAY DC CORD (1229475)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- FEBREZE Scented Oil Refill, Linen and Sky, 26 mL Clear Blue, PK 6 (PGC74901CT)
- A E S INDUSTRIES ACID BRUSH 1/2" 144/BX (AD547)
- RUBBERMAID Recycle Vented Trash Can For - Part# Rbmdfg354007Blue (RBMDFG354007BLUE)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMDFG354100LGRAY)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- Rubbermaid Trash Cans